Shop All Portable Coolers
Coleman
Marine Chest Cooler, 52 qt, 15" L, 25" H
Mfr # 3000006578
Zoro # G203528605
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Interior Height 13 1/2 in
- Number of Cans 80
- Ice Retention Up to 3 days
- Exterior Height 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 3000006578
- Zoro # G203528605
- UPC # 076501163025
- Country of Origin United States
- Category Portable Coolers
Dimensions
Interior Height | 13 1/2 in |
Exterior Height | 25 in |
Interior Width | 21 1/2 in |
Exterior Length | 15 in |
Exterior Width | 16 1/4 in |
Interior Depth | 12 in |
Details
With Wheels | No |
Number of Cans | 80 |
Ice Retention | Up to 3 days |
Lid Color | White |
Primary Material | Polyurethane |
Cooler Capacity | 52 qt |
Features | Seat Lid |
Item | Marine Chest Cooler |
Cooler Body Type | Marine Chest Cooler |
Body Color | White |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 52 qt, Exterior Length 15 in, Exterior Width 16 1/4 in, Exterior Height 25 in, Polyurethane, Ice Retention Up to 3 days, Body Color White, Lid Color White, Number of Cans 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade Fits Gravely 025124 03253900 09081200 315-792 (315-792)
- MTD Plt-Cooling Fan (19513-Z6L-000)
- MATABI LTC Nozzle Set (83446817)
- THERMACELL Refill Fuel Catridge 4Pk (C4)
- COLEMAN Collapsible Water Jug, 5 gal. (2000038216)
- COLEMAN Chest Cooler, 52 qt Capacity (3000006572)
- COLEMAN Chest Cooler, 120 qt Capacity (3000006569)
- COLEMAN Marine Chest Cooler, 120 qt Capacity (3000006576)
- COLEMAN Marine Chest Cooler, 150 qt, 45"L, 20-3/8"H (3000006577)
- COLEMAN Coleman 765028 5 Gallon Expandable Water Carrier White (765028)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 75.0 qt. (4400025)
- Coleman Coolers & Hydration Packs