Shop All Portable Coolers
This Product is Discontinued
Coleman
Marine Chest Cooler, 200 qt., White (Discontinued)
Mfr # 3000002237
Zoro # G0261381
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 200 qt.
- Material Polyethylene
- With Wheels No
- Type Marine
- Ice Retention Up to 7 days
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 3000002237
- Zoro # G0261381
- UPC # 076501347449
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 53 in |
Exterior Width | 22 1/2 in |
Exterior Height | 23 1/2 in |
Details
Capacity | 200 qt. |
Material | Polyethylene |
With Wheels | No |
Type | Marine |
Ice Retention | Up to 7 days |
Body Color | White |
Cooler Design | Container Storage |
Item | Marine Cooler |
Number of Cans | 327 |
Lid Color | White |
Cooler Capacity | 200.0 qt |
Primary Material | Plastic |
Insulation | OPTIMAXX(TM) |
Cooler Body Type | Marine Chest Cooler |
Features | Holds (327) Cans, Antimicrobial liner, UV/Infrared Reflective Color Additive, Stainless Steel Hardware, Stainless Steel Spring Lid Strap, Threaded Drain with Drain Valve, Tray with Lid Included, Self-Draining Cupholders, Internal Dimensions 40-3/4 in x 13-1/4 in x 16-1/2 in, Weight 46.6 lb, 7.39 days Ice Retention |
Product Type | Marine Chest Cooler |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 200 qt, Exterior Length 53 in, Exterior Width 22 1/2 in, Exterior Height 23 1/2 in, Plastic, Ice Retention Up to 7 days, Body Color White, Lid Color White, Number of Cans 327
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.