Shop All Portable Coolers
This Product is Discontinued
Coleman
Marine Chest Cooler, 150 qt., White (Discontinued)
Mfr # 3000003694
Zoro # G0261390
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 150 qt.
- Material Polyethylene
- With Wheels No
- Lid Color White
- Ice Retention Up to 6 days
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coleman
- MFR # 3000003694
- Zoro # G0261390
- UPC # 076501390117
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 18 in |
Exterior Length | 43 in |
Exterior Height | 18 1/4 in |
Details
Capacity | 150 qt. |
Material | Polyethylene |
With Wheels | No |
Lid Color | White |
Ice Retention | Up to 6 days |
Item | Marine Cooler |
Insulation | Thermozone(TM) |
Cooler Capacity | 150.0 qt |
Type | Marine |
Features | Holds (223 Cans), Xtreme(R) 5 Technology Keeps Ice Up to 4 days In Temperatures Up to 90 Degrees F (32.22 Degrees C), Rustproof Stainless Steel Screws and Hinges, Antimicrobial Protection, Rustproof, Leak-Resistant Channel for No-Tilt Draining, Anglers Ruler On Lid, Built-In UV Inhibitor |
Body Color | White |
Cooler Body Type | Marine Chest Cooler |
Primary Material | Plastic |
Number of Cans | 223 |
Cooler Design | Container Storage |
Product Type | Marine Chest Cooler |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 150 qt, Exterior Length 43 in, Exterior Width 18 in, Exterior Height 18 1/4 in, Plastic, Ice Retention Up to 6 days, Body Color White, Lid Color White, Number of Cans 223
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.