Coleman

LED Lantern w/BatteryGuard™ - 1,000 Lumens - Black


product price: $42.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Coleman
  • MFR # 2000034939
  • Zoro # G806006197
  • UPC #
    76501245004
  • Country of Origin China
  • Category Lanterns

Description

LED Lantern with BatteryGuardTM - 1,000 Lumens - Black

The Coleman® 1,000 Lumens LED Lantern with BatteryGuardTM stops battery drain, so you’ll have power when you need it most.

Switching off the lantern automatically disengages batteries from the circuit to extend battery life by up to 25%. No matter the situation, from power outages to evenings by the lake, your lantern will be ready for anything, even when you’re not.

Features:

  • BatteryGuardTM technology automatically disconnects batteries from the circuit when turned off to stop battery drain
  • Up to 25% longer battery life than traditional lanterns
  • Reduces corrosion so batteries can be stored in the lantern for years (up to their inherent shelf life)
  • Impact resistant with durable plastic design
  • Lifetime LEDs never need replacing

Technical Specifications:

  • Battery - 4 D Batteries (sold separately)
  • Lumens - Up to 1,000 lumens
  • Runtime -(high) Up to 14 hours
  • Beam Distance - Up to 16 meters
  • Waterproof Rating - IPX4
  • Dimensions (Width x Height) - 8" x 4.375"

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.