Shop All Portable Coolers
This Product is Discontinued
Coleman
Hot/Cold Thermoelectric Cooler, 40Qt (Discontinued)
Mfr # 3000001495
Zoro # G6497552
Free Shipping & Returns
This Product is Discontinued
Key Features
- Can Capacity 44
- Capacity 40 qt.
- Type Electric
- Exterior Length 23-1/2"
- Cooler Design Container Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 3000001495
- Zoro # G6497552
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 23-1/2" |
Exterior Width | 15.3" |
Exterior Height | 17" |
Details
Can Capacity | 44 |
Capacity | 40 qt. |
Type | Electric |
Cooler Design | Container Storage |
Features | Holds (44) Cans, Lightweight Travel Design, Cools Without Ice To Stay Up To 40 F Colder Than Surrounding Temperature |
Body Color | Gray |
Item | Thermoelectric Cooler |
Description
Hot/Cold Thermoelectric Cooler,40Qt
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.