Coleman

Hooligan 3 Tent - 8' x 7' - 3-Person (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Tents
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Coleman
  • MFR # 2000018288
  • Zoro # G5401305
  • UPC #
    76501021752
  • Country of Origin China
  • Category Tents

Description

Hooligan 3 Tent - 8' x 7' - 3-Person Your entire hiking group will sleep protected from the weather inside a Coleman Hooligan 3-Person Tent with full rainfly. The lightweight, two-pole design is easy to carry and quick to set up. The three-season tent is designed for most conditions-mild to harsh-backpackers are sure to encounter. A fully-covered vestibule helps keep the inside of the tent clean by allowing for dry entry and blocking the wind around the door. When the weather is warm, take the rainfly off to enjoy the incredible ventilation from the mesh inner tent. Insta-Clip Pole Attachments stand up to high wind and the WeatherTec System's welded floors and inverted protected seams help ensure you stay dry. The snag-free, continuous pole sleeves mean you only have to feed the poles once-reducing setup time to just 10 minutes. Features: Exclusive WeatherTec System Keeps you dry Guaranteed Spacious interior, room move Dome for quick, 10-minute setup Snag-free, continuous pole sleeves for easy setup Fully-covered vestibule for dry entry and added wind protection near the door Full rainfly for protection from the cold, sun, wind and rain Dry entry vestibule allows convenient access and adjustable airflow Entire mesh inner tent provides maximum ventilation Full fly offers complete protection in the harshest conditions Full-mesh inner tent for incredible ventilation Large windows help cool the tent Storage pockets keep gear organized WeatherTec System with welded floors and inverted seams keep water out Insta-Clip pole attachments stand up to winds 8 ft. x 7 ft. (2.44 m x 2.13 m), fits three people Center height: 4 ft. 10 in. (1.47 m) Limited 1 year warranty Made in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products