Coleman

Cooler Quad Chair - Red


product price: $49.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cooler Quad Chair - Red. Always have a cold drink within easy reach at the campsite, tailgate, or kidsFT ball game thanks to the cooler built into the armrest of the Camping Chair with a Built-In 4-Can Cooler. The fully cushioned seat and back mean youFTll enjoy hours of relaxing comfort.Features: The built-in cooler keeps up to 4 cans cold and easily accessible. Fully cushioned seat and back allow for hours of comfort. Store sunglasses and phones inside pockets for hands-free relaxing. Extra mesh cup holder. Adjustable arm heights for added comfort. Seat Width: 24 in. Seat Height: 18.1 in. Strong steel frame supports up to 325 lb.. Carry bag included for easy storage. Specifications: Model #: 2000035686. Color: Red. Weight lbs: 8.200. Heated: No. Integrated Cooler: Yes. Folded Dimensions: inch 38.3” x 7.6” x 6.9”. Armrests: Yes. Integrated Storage: Yes. Adjustable Seat: No. Furniture Cup Holder: True.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.