Shop All Portable Coolers
This Product is Discontinued
Coleman
Cooler, 30 Can, Green, PK2 (Discontinued)
Mfr # 3000001310
Zoro # G6500949
This Product is Discontinued
Key Features
- Exterior Width 9.65"
- Exterior Length 12.2"
- Cooler Design Container Storage
- Exterior Height 13.78"
- Body Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coleman
- MFR # 3000001310
- Zoro # G6500949
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Width | 9.65" |
Exterior Length | 12.2" |
Exterior Height | 13.78" |
Details
Cooler Design | Container Storage |
Body Color | Green |
Features | Holds (30) Cans, Adjustable Shoulder Strap For Carrying Comfort, Front, Zippered Pocket, Inside Top And Side Mesh Pockets And Lid Bungees For Optimal Storage Space, FDA-Approved Soft Liner, Heat-Welded Seams Prevent Flexible Liner Leaks |
Item | Cooler |
Description
Cooler,30 Can,Green,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.