Shop All Portable Coolers
Coleman
Collapsible Water Jug, 5 gal.
Mfr # 2000038216
Zoro # G2542181
original price:
$22.82
29% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Material Heavy Duty Polyethylene
- Color Clear
- Cooler Design Liquid Storage and Dispensing
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 2000038216
- Zoro # G2542181
- UPC # 076501922028
- Country of Origin China
- Category Portable Coolers
Dimensions
Height | 11 in |
Width | 11 in |
Length | 11 in |
Details
Capacity | 5 gal |
Material | Heavy Duty Polyethylene |
Color | Clear |
Cooler Design | Liquid Storage and Dispensing |
Features | Folds Flat for Compact Storage and Transport, Resists Dents and Cracks, On/Off Spigot Removes for Filling, Opening Large Enough for Ice Cubes, Two Molded Handles, One On the Top and One On the Front, Make Carrying Easy |
Body Color | Clear |
Item | Collapsible Water Carrier |
Description
Collapsible Water Jug, Capacity 5 gal, Height 11 in, Length 11 in, Width 11 in, Polyethylene, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO South Dakota State Flag, 3x5 Ft (144960)
- LOGO BRANDS Texas Sweatshirt Blanket (218-74)
- FLEXON 5/8 in. x 25' Green Light Duty Reinforced Garden Hose (FR5825)
- KOHLER Spring Speed Control (32 089 03-S)
- COLEMAN Chiller™ 16-Can Soft-Sided Portable Cooler - Black (2158135)
- COLEMAN Marine Chest Cooler, 150 qt, 45"L, 20-3/8"H (3000006577)
- COLEMAN Chest Cooler, 52 qt Capacity (3000006572)
- COLEMAN Coleman 765028 5 Gallon Expandable Water Carrier White (765028)
- COLEMAN Chest Cooler, 120 qt Capacity (3000006569)
- COLEMAN Personal Cooler, 16 qt, Plastic, Blue/White (2160841)
- KOOLATRON 18 Quart Compact 12-Volt Thermo-Electric Cooler/Warmer (P-20WH)
- Coleman Coolers & Hydration Packs