Shop All Sleeping Bags & Cots
Coleman
Coleman Rectangular Flannel Sleeping Bag - Green Valley
Mfr # 344961
Zoro # G504018058
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 344961
- Zoro # G504018058
- UPC # 72782067557
- Country of Origin China
- Category Sleeping Bags & Cots
Description
Ideal for cool weather camping where the temperature range is between 30°and 50°degrees, these Coleman sleeping bags are durably constructed of a polyester cover with soft, cozy cotton-flannel lining.
Comfort Rating: 20°- 40oF (Lassen).
Dimensions: 75" x 33".
Fill: Coletherm.
Weight: 4 lbs (Lassen).
Shell: Diamond Ripstop.
Liner: Polyester Taffeta.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Bed Redefiner Attachment, 34.8 In. (99944200465)
- WESTWARD Roof Rake with 16 ft.L Aluminum Handle (12U486)
- YARDGARD Welded Walk Gate, 9 ga., Galvanized, 48x72" (328314A)
- AMDRO Ant Bait 1 lb (100099070)
- COLEMAN Coleman 2000019651 33 x 75 in. Fleece Sleeping Bag (123456)
- COLEMAN Sleeping Bag 40-60Degree (2000035897)
- COLEMAN Sleeping Bag Autumn Glen Burgundy 2-in H X 33-in W X 75-in L Burgundy (2149521)
- COLEMAN SLEEPING COT 75"" X-FRAME (2000020274)
- KAMP-RITE TENT COT Self-Inflating Pad, 77"Lx32"Wx1"H, 9.7 lb. (SIP120)
- DISC-O-BED LARGE w/ 2 Organizers, Green (30001BO)
- DISC-O-BED Disc-Bunk, No Organzier, Orange (19803B)
- Coleman Camping Equipment