Shop All Camping Gear
Coleman
Coleman Heated Chair Pad Onesource C004
Mfr # 2000037153
Zoro # G002567522
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coleman
- MFR # 2000037153
- Zoro # G002567522
- UPC # 76501167467
- Country of Origin China
- Category Camping Gear
Description
Root for your team on the sidelines or stay around the campfire even longer after the temperatures drop with the Coleman OneSource Heated Chair Pad. Place it on a bleacher seat or to a Coleman camping chair for added warmth. Power your heated chair pad using the lithium-ion rechargeable battery, an interchangeable battery that works with all Coleman OneSource products, and eliminate the need for multiple power sources by charging your devices through the USB port. The seat cushion has 4 adjustable heat settings that allow one fully charged battery to keep the heat going for 1.5 hours on high (133 degrees F), 2 hours on medium (123 degrees F), 3 hours on low (113 degrees F), or 2.5 hours on pulse setting (low to high). Double the runtime by adding a second battery (not included) to the dual port dock that also charges your phone or other devices. Light drizzle at the tailgate? Sit outside comfortably, the weather-resistant fabric and nontoxic PU coating helps protect the chair pad against water and rain.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARM INNOVATORS FARM INNOVATORS Pro Series 4250 Digital Incubator with Auto Egg Turner, 40 W, Polystyrene (4250)
- STOKES SELECT Feeder Bird Hook Deck Clamp-On (38015)
- COLLOMIX Replacement Mixer Drum, 19 in. H (17GB)
- BRIGGS & STRATTON Needle and Seat Kit (398188)
- COLEMAN 4PK 10 STL Tent Peg (2000016444)
- COLEMAN RoadTrip Grill Case f/LX Series Grills (2000035023)
- COLEMAN Water Carrier 5 Gal (2000014870)
- COLEMAN Guide Series® Compact Dual Fuel™ -Burner Dual Fuel 10000 BtuH Stove (3000003654)
- COLEMAN Camp Stove Peak1 Butane (2000020924)
- COLEMAN Coleman 5620B718G Polylite Water Carrier - 5 Gallon; Blue (172439)
- CLEANWASTE Cleanwaste D415W15 Toilet in a Bag - 15 Count (D415W15)
- Coleman Camping Equipment