Shop All Camping Gear
Coleman
Coleman Heated Chair Onesource C002
Mfr # 2000037147
Zoro # G202567490
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coleman
- MFR # 2000037147
- Zoro # G202567490
- UPC # 76501167412
- Country of Origin China
- Category Camping Gear
Description
Kick back and relax in comfort even in cold weather at the campsite, while cheering on the sidelines, or rallying at the tailgate with the Coleman OneSource Heated Chair. Power your heated chair using the lithium-ion rechargeable battery, an interchangeable battery that works with all Coleman OneSource products, and eliminate the need for multiple power sources by charging your devices through the USB port. This chair pad has 4 adjustable heat settings so you can pick the right level of warmth. Flip the pad up or down to warm your back or the seat. One fully charged battery (included) keeps the heat going for 1.5 hours on high (133 degrees F), 2 hours on medium (123 degrees F), 3 hours on low (113 degrees F), or 2.5 hours on pulse setting (low to high). More stories around the campfire or game going over? Double the run time by adding a second battery (not included) to the dual port dock that also charges your phone or other devices. Sit and relax for hours the suspension sling chair frame with an angled high back and arms has your back. No gap in the fabric between the armrest and the seat means cool breezes can't sneak through while the weather-resistant fabric and a nontoxic PU coating help protect the chair against unexpected drizzles and water.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENORET MOLE&GOPHER SONIC SPIKES (S9012)
- JACKS IMPORTS Forged 14" Hoof Nipper (10242)
- CAMCO CAMCO ROOF VENT COVER XLT, BLACK (40456)
- CHAMPION SPORTS Champion Sports WF21 2 lbs Official Size Football Trainer; Red & Yellow (WF21)
- COLEMAN Guide Series® Compact Dual Fuel™ -Burner Dual Fuel 10000 BtuH Stove (3000003654)
- COLEMAN 4D Quickpump (2000017845)
- COLEMAN 1 Burner Bottle Top Stove Green (CO467589)
- COLEMAN River Rest Blue Camp Pad .6 in. H X 23 in. W X 73 in. L (2157468)
- COLEMAN Water Carrier 5 Gal (2000014870)
- COLEMAN RoadTrip Grill Case f/LX Series Grills (2000035023)
- COGHLANS TENT STAKES 12"" STEEL4PK (9812)
- Coleman Camping Equipment