Shop All Camping Gear
Coleman
Coleman Fan Portable Onesource C002
Mfr # 2000035455
Zoro # G802567487
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coleman
- MFR # 2000035455
- Zoro # G802567487
- UPC # 76501245530
- Country of Origin China
- Category Camping Gear
Description
Keep cool outdoors with the OneSource Multi-Speed Fan & Rechargeable Battery, which offers high and low settings as well as an adjustable head for targeted airflow. It is part of a system that powers outdoor gear with rechargeable lithium-ion batteries that can be used interchangeably in a range of compatible devices, including lanterns, flashlights, wireless speakers, air pumps, and camping tents, and shelters (sold separately). The lithium-ion battery is conveniently rechargeable from wall outlets, vehicles, universal power packs, or other OneSource batteries with the included USB cord. Bonus? The OneSource battery helps eliminate the need for multiple power sources by letting you charge external devices, like smartphones or tablets (not included), through a USB port, even while powering gear. One system, one source, power anywhere!
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER D/D Filter (17 083 23-S)
- ARNOLD 6x150 Plas univ Wheel (490-320-0002)
- KOHLER Kit Float (12 757 02-S)
- BARGMAN Bargman B349-0300 The 349 Series Clearance Light - Base Only (B349-0300)
- COLEMAN 4D Quickpump (2000017845)
- COLEMAN 12PK WTRProof FireStick (2000038189)
- COLEMAN RoadTrip Grill Case f/LX Series Grills (2000035023)
- COLEMAN River Rest Blue Camp Pad .6 in. H X 23 in. W X 73 in. L (2157468)
- COLEMAN Table Top 1 Burner Butane Camping Stove - Grey (2000037885)
- COLEMAN H2Oasis Hot Water On Demand Water System (2000026562)
- SINGING ROCK Ice Screw Storage Bag (497540)
- Coleman Camping Gear