Shop All Extension Cords
Coleman
Coleman 94028907 9 ft. 16-2 Spt-2 Cube Triple Tap Extension Cord with Safety Cap; Brown
Mfr # 94028907
Zoro # G703705179
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 94028907
- Zoro # G703705179
- UPC # 79407002191
- Country of Origin China
- Category Extension Cords
Description
3-Outlet Cube Tap Extension Cord with Safety Cover, Brown 9-Foot. Rated for 13-Amps. Cord is 9-feet long. Polarized extension cord. Turn one outlet into three. Multi-outlet extension cord is great for lamps and holiday accessories. The Coleman Cable (R) brand is a registered trademark of Coleman Cable.
Specifications- Color: Brown
- Voltage: 125V
- Input Current: 13A
- Size: 9'
- Weight: 0.265 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 120VAC (5YL43)
- SIEMENS Control Transformer, 50 VA, 55 °C, 120/240V AC, 240/480V AC (MT0050M)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-1/2-R)
- FASTTRACK 1-TO-4 Power Cord Splitter - Black - 14 (FA132236)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAA2)
- AC WORKS 10ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-010)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0052)
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA (SL-8904)
- COLEMAN CABLE Short Extension Cord, 3PK (556991)
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAD9)
- Coleman Extension Cords & Power Strips