Shop All Oil Burner Parts
Coleman
Coleman 765838 1 Burner Powerpack Stove Black
Mfr # 765838
Zoro # G504141749
product price: $77.59
/ea
Free Shipping & Returns
$77.59
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
- Brand Coleman
- MFR # 765838
- Zoro # G504141749
- UPC # 76501219838
- Country of Origin China
- Category Oil Burner Parts
Description
Serve up hot breakfasts and dinners on the trail when you pack the Coleman PowerPack Stove. This one-burner cooking tool is designed with a large 8-in. burner bowl with a unique pot support system that distributes heat evenly while reducing cooking time. The fully-adjustable heat goes from simmer to full boil with up to 7,500 BTU of power. Once it starts to heat up, Perfectheat Technology gets the temperatures just right and the PerfectFlow Pressure Control System keeps the heat steady-even in cold weather, high altitudes and when fuel is low. One 16.4-oz. cylinder of Coleman Propane will last up to 2.2 hours on high or 9 hours on low.Dimensions: Length: 12.4 Width:4.3 Height: 13.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x14", MERV 8 (6B655)
- ROBERTSHAW 1980-072 72" Thermocouple-30Mv (1980-072)
- VEMO Heat Exchanger Inte, V15-61-0004 (V15-61-0004)
- CARRIER Flue Hood Kit (50HJ441618)
- COLEMAN Coleman 765690 1 Burner Bottle Top Stove Green (765690)
- AMERICAN WICK Wick Kerosene Heat Aw21P (AW-21P)
- AMERICAN WICK Wick Kerosene Heat Aw5 (AW-5)
- DELAVAN Nozzle, Hollow, GPH .75X, Spray Angle 80A (2542GU)
- 21ST CENTURY Cv-23k Kerosene Heater Convection 23,500 Btu Kw-24d, Cv-2230 (CV23KWHITE)
- DELAVAN Nozzle Oil Brnr .65Gph-80 Deg (.65GPH-80)
- FIREYE E110 Flame Monitor Control (E110)
- Coleman Oil Burner Parts