Shop All Oil Burner Parts
Coleman
Coleman 765690 1 Burner Bottle Top Stove Green
Mfr # 765690
Zoro # G404142099
original price:
$62.09
9% off
new price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 765690
- Zoro # G404142099
- UPC # 76501232790
- Country of Origin China
- Category Oil Burner Parts
Description
When you're looking for a compact stove to take on the trail, pack the Coleman PerfectFlow 1-Burner Stove. It's designed with a large 8-in. burner bowl with a unique pot support system that distributes heat evenly, while reducing cooking time. The fully-adjustable heat goes from simmer to full boil with up to 10,000 BTU of power. Once it starts to heat up, Perfectheat Technology gets the temperatures just right and the PerfectFlow Pressure Control System keeps the heat steady-even in cold weather, high altitudes and when fuel is low. One 16.4-oz. cylinder of Coleman Propane will last up to 2.2 hours on high or 9 hours on low. When you're ready to leave camp, the burner easily separates from the propane bottle and breaks down to our smallest size for compact packing.Dimensions: Length: 7.74 Width:7.81 Height: 6.63
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, Beige (EX22DTP)
- DAYTON Industrial Portable Dehumidifier, Black, Gray, 1 Speeds, Steel (55HE57)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type SPNO/SPNC, 2 2/3 in D (90 380S1)
- BERNER Heated Air Curtain, 14 In. H, 75 In. W (CHD10-2072EX-160-3X-G)
- COLEMAN Coleman 765838 1 Burner Powerpack Stove Black (765838)
- DELAVAN Nozzle Oil Brnr 1.10Gph-80 Deg (1.10GPH-80)
- 21ST CENTURY Cv-23k Kerosene Heater Convection 23,500 Btu Kw-24d, Cv-2230 (CV23KWHITE)
- DELAVAN Nozzle Oil Brnr .50Gph-90 Deg (.50GPH-90)
- DELAVAN Nozzle, Solid, GPH .65X, Spray Angle 80B (21566074GU)
- DELAVAN Nozzle, Hollow, GPH .85X, Spray Angle 60A (21566189GU)
- WORLD MARKETING OF AMERICA KEROSENE HEATER WICK (PW-72)
- Coleman Oil Burner Parts