Shop All Lanterns
Coleman
Classic LED Lantern - 500 Lumens - Red
Mfr # 2155764
Zoro # G305729504
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Light the campsite through the night with the Coleman Classic 500 Lumens LED Lantern.
With high-performing LEDs, an impact-resistant design, and an upgraded bail handle for easy carrying and hanging, this lantern is ideal for any adventure. Its modern, metal-inspired texture comes from our original fuel-burning lanterns, and its overall features have been updated for easy use. It also pulls double-duty: set it on the table for a late-night card game, or hang it in your tent as an overhead light.
Features:
- Battery operated
- Easy to carry - large bail handle with built-in carabiner for hanging
- Impact resistant with durable plastic design
Technical Specifications:
- Battery - 4 D Batteries (sold separately)
- Lumens - (high) 500 lumens, (medium) 250 lumens and (low) 100 lumens
- Runtime - (high) 20 hours, (medium) 50 hours, (low) 200 hours and (flashing) 200 hours
- Beam Distance - (high) 13 meters, (medium) 9 meters and (low) 76meters
- Waterproof Rating - IPX4
- Dimensions (Width x Height) - 11.5" x 6"
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO EEBE30WUA050S (EEBE30WUA050S)
- ILC Replacement for Burton 0124500 replacement light bulb lamp (0124500 BURTON)
- UNIVERSAL FOREST Ufp Post Top, 6-3/4 In H, French Gothic, Pine, White (106515)
- SATCO 8W LED MR16 2700K 40' beam GU5.3 12V (S8640)
- COLEMAN Twin LED Lantern 390 L (2000024375)
- COLEMAN Rugged XL 700L LED Lantern (2000020936)
- COLEMAN Classic Recharge LED Lantern - 800 Lumens - Black (2155747)
- COLEMAN Mini LED Lantern w/BatteryGuard™ - 200 Lumens - Black (2000034936)
- COLEMAN Lantern Propane 2 Mantle (2000026391)
- COLEMAN Premium Dual Fuel Lantern w/Case (3000004257)
- KODIAK 3000 Lumen Lantern (K-KAMPER3K-4/8)
- Coleman Lanterns