Coleman

CHILLER™ 9-Can Soft-Sided Portable Cooler - Black


product price: $27.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CHILLERTM 9-Can Soft-Sided Portable Cooler - Black. Meet the CHILLERTM 9-Can Soft-Sided Portable Cooler. Whether you’re bringing lunch to work or keeping fueled on a hike, this cooler’s easy and comfortable to carry thanks to its adjustable padded sling strap and side handles. This cooler’s exterior is made from recycled polyester fibers so you’ll help reduce your impact on the environment.Features: Portable: Adjustable padded sling strap and padded side handles for easy transport; zippered front and inside mesh pockets for storing ice packs and other extras. Recycled Fabric: Exterior fabric is made from recycled polyester fibers. Superior Ice Retention: TempLockTM Insulation keeps food and drinks cold for 12 hours or more. Leakproof: Welded seams prevent leaks. Easy To Clean: Removable antimicrobial and stain-resistant hard plastic liner helps prevent odor, mildew, and mold. Holds up to 9 cans. Specifications: Color: Black. Weight lbs: 1.6. Exterior Height inch: 8.5in. Exterior Length inch: 10.25in. Exterior Width inch: 7.25in. Cooler Cup Holders: No. Cooler Wheels: Noproduct does not protect users against food-borne bacteria. Clean thoroughly after each use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.