Shop All Portable Coolers
Coleman
CHILLER™ 28-Can Soft-Sided Backpack Cooler - Black
Mfr # 2158133
Zoro # G509895517
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 2158133
- Zoro # G509895517
- UPC # 76501170702
- Country of Origin China
- Category Portable Coolers
Description
CHILLERTM 28-Can Soft-Sided Backpack Cooler - Black. Meet the CHILLERTM 28-Can Soft-Sided Backpack Cooler. Whether you’re bringing drinks to the game or keeping the fam fueled on a hike, this cooler’s easy and comfortable to carry thanks to adjustable and padded shoulder and waist straps. This cooler’s exterior is made from recycled polyester fibers, so you’ll help reduce your impact on the environment.Features: Portable: Adjustable padded shoulder and waist straps for easy transport; zippered front and inside mesh pockets for storing ice packs and other extras. Recycled Fabric: Exterior fabric is made from recycled polyester fibers. Leakproof: Welded seams prevent leaks. Superior Ice Retention: TempLockTM Insulation keeps food and drinks cold for 12 hours or more. Capacity: Holds up to 28 cans. Specifications: Color: Black. Weight lbs: 2.75. Exterior Height inches: 18.75. Exterior Length inches: 12.5. Exterior Width inches: 3.75. Capacity: 28 Cans. Cooler Cup Holders: No. Cooler Wheels: Yes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS COCO LINER 14"" ROUND (88592)
- US CARGO CONTROL Heavy Duty Tarp, Black (HMT2020-BLK)
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 1371624 Jumbo Junior Rain Gauge; 0 - 50 ft. - Plastic; Multi-Color (1371624)
- RAZOR-BACK Round Point Shovel, Industrial Gauge Steel Blade, 48 in L Fiberglass Handle (45000)
- COLEMAN Chest Cooler, 52 qt Capacity (3000006572)
- COLEMAN Coleman 765028 5 Gallon Expandable Water Carrier White (765028)
- COLEMAN Marine Chest Cooler, 52 qt, 15" L, 25" H (3000006578)
- COLEMAN Collapsible Water Jug, 5 gal. (2000038216)
- COLEMAN Marine Chest Cooler, 150 qt, 45"L, 20-3/8"H (3000006577)
- COLEMAN Chest Cooler, 120 qt Capacity (3000006569)
- BUDWEISER Budweiser 828551 Fabric Cooler with Bottle Opener (828551)
- Coleman Coolers & Hydration Packs