Shop All Portable Coolers
Coleman
Chiller™ 16-Can Soft-Sided Portable Cooler - Black
Mfr # 2158135
Zoro # G409895556
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 2158135
- Zoro # G409895556
- UPC # 76501170696
- Country of Origin China
- Category Portable Coolers
Description
ChillerTM 16-Can Soft-Sided Portable Cooler - Black. Meet the CHILLERTM 16-Can Soft-Sided Portable Cooler. Whether you’re bringing drinks to the game or keeping the fam fueled on a hike, this cooler’s easy and comfortable to carry thanks to its adjustable padded sling strap and side handles. This cooler’s exterior is made from recycled polyester fibers so you’ll help reduce your impact on the environment.Features: Portable: Adjustable padded sling strap and padded side handles for easy transport; zippered front and inside mesh pockets for storing ice packs and other extras. Recycled Fabric: Exterior fabric is made from recycled polyester fibers. Superior Ice Retention: TempLockTM Insulation keeps food and drinks cold for 12 hours or more. Leakproof: Welded seams prevent leaks. Easy To Clean: Removable antimicrobial and stain-resistant hard plastic liner helps prevent odor, mildew, and mold. Capacity: Holds up to 16 cans. Specifications: Color: Black. Weight lbs: 2.10. Exterior Height inches: 12.0. Exterior Length inches: 7.9. Exterior Width inches: 12.5. Capacity: 16 Cans. Cooler Cup Holders: No. Cooler Wheels: Noproduct does not protect users against food-borne bacteria. Clean thoroughly after each use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Coupler, Male, 3/8 x 3/8 In (17-0042)
- BLOEM PLANTER SATURN CL BLU 7"" (SP0733)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Plug 5200 PSI (PW7145)
- TECUMSEH Bracket Asm Rpl 36559A (36559B)
- COLEMAN Chest Cooler, 52 qt Capacity (3000006572)
- COLEMAN Personal Cooler, 30 qt, Plastic, Blue/White (2160830)
- COLEMAN Personal Cooler, 16 qt, Plastic, Blue/White (2160841)
- COLEMAN Marine Chest Cooler, 52 qt, 15" L, 25" H (3000006578)
- COLEMAN CHILLER™ 28-Can Soft-Sided Backpack Cooler - Black (2158133)
- COLEMAN Collapsible Water Jug, 5 gal. (2000038216)
- IGLOO Legend 12 Cooler Red (43358)
- Coleman Portable Coolers