Shop All Portable Coolers
This Product is Discontinued
Coleman
Chest Cooler, Body Color Space Blue (Discontinued)
Mfr # 3000006087
Zoro # G2865058
This Product is Discontinued
Key Features
- With Wheels No
- Exterior Dia. Not Round
- Primary Material Plastic
- Cooler Body Type Chest Cooler
- Ice Retention Up to 3 days
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 3000006087
- Zoro # G2865058
- UPC # 076501162967
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Dia. | Not Round |
Interior Height | 17 5/8 in |
Interior Depth | 17 3/8 in |
Exterior Length | 25 29/64 in |
Interior Width | 19 3/8 in |
Exterior Height | 16 1/2 in |
Exterior Width | 14 59/64 in |
Details
With Wheels | No |
Primary Material | Plastic |
Cooler Body Type | Chest Cooler |
Ice Retention | Up to 3 days |
Cooler Capacity | 52.0 qt |
Number of Cans | 80 |
Body Color | Space Blue |
Item | Chest Cooler |
Description
Chest Cooler, Chest Cooler, With Wheels No, 52 qt, Exterior Length 25 7/16 in, Exterior Width 14 15/16 in, Exterior Height 16 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 3 days, Body Color Space Blue, Number of Cans 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.