Shop All Bluetooth & Smart Speakers
Coleman
CBT60 14-Watt Waterproof True Stereo Bluetooth Rechargeable Speaker Power Bank and Shoulder Strap
Mfr # CBT60-R
Zoro # G703659649
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # CBT60-R
- Zoro # G703659649
- UPC # 84438921090
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Stream your favorite songs via Bluetooth with this powerful 14 watt CBT60 Waterproof Speaker from Coleman. Its ability to stream music wirelessly combined with an ultra-rugged IPX6 waterproof fabric exterior enables you to bring it anywhere and everywhere and can handle even the roughest conditions. The powerful 6,000 mAh battery provides up to 5 hours of music play time plus its built-in charging station can recharge your smartphone and portable electronics. Built-in TWS technology allows you to use this Red speaker independently or connect it to an additional speaker (sold separately) for a true surround sound experience. It also features Bluetooth connectivity for easy music streaming from any compatible device as well as a built-in microphone for use as a hands-free speakerphone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE 5542 L Gray Phone Style Scanner Holster with Belt Loop (5542L)
- MIGHTY MAX BATTERY 6V 4.5Ah Unison Battery DP1000 Battery - 10 Pack (ML4-6MP1082514)
- ILC Replacement for Dell T6476 (T6476 DELL)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- RODANN ELECTRONICS Rodann Electronics Speaker 8 ohm Speaker Alarm Accessory - Black (Speaker)
- ZUNAMMY Zunammy ZTS095BK Lantern Light-up Color Changing Bluetooth Speaker; Black (ZTS095BK)
- AUDIOBOX Retro Ride 10-Watt-RMS Bluetooth Rechargeable Truck Speaker with FM Radio Red (TRK-5300RED)
- HOUSE OF MARLEY House of Marley EM-JA013-SB Get Together Mini Portable Wireless Bluetooth Speaker - Signature Black (EM-JA013-SB)
- SPORTSMAN Pocket Size Wireless Bluetooth Water Resistant Speaker (SPEAKERX7)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- STAR WARS Star Wars 810667 The Mandalorian Bitty Boomers Bluetooth Speaker (810667)
- Coleman Bluetooth & Smart Speakers