Shop All Barware and Beverage Service
Coleman
Beverage Jug, Plastic, Blue/White, 1 gal
Mfr # 2158645
Zoro # G804217878
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Wheels No
- Cooler Body Type Beverage Jug
- Exterior Width 7 in
- Interior Height 9 3/16 in
- Exterior Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 2158645
- Zoro # G804217878
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Exterior Width | 7 in |
Interior Height | 9 3/16 in |
Exterior Length | 5 7/8 in |
Exterior Dia. | 7 in |
Interior Width | 4 1/2 in |
Interior Depth | 4 1/2 in |
Exterior Height | 11 1/2 in |
Details
Item | Beverage Jug |
With Wheels | No |
Cooler Body Type | Beverage Jug |
Body Color | Blue |
Lid Color | White |
Cooler Capacity | 1 gal |
Primary Material | Plastic |
Features | Flip-Top Spout |
Description
Beverage Jug, Beverage Jug, With Wheels No, 1 gal, Exterior Length 5 7/8 in, Exterior Width 7 in, Exterior Height 11 1/2 in, Exterior Dia. 7 in, Plastic, Ice Retention Not Applicable, Body Color Blue, Lid Color White, Number of Cans Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING PRODUCTS Rheostat (27198)
- HAMILTON BEACH Hamilton Beach 251078 4 Slice Stainless Steel Bagel Toaster (251078)
- LANG Wheel, Blower (2U-71500-06)
- DAYMARK Day Portion Bag, Monday, PK2000 (112378)
- COLEMAN 2 Can Openers (2000016417)
- HOUDINI 24 oz Clear Glass/Stainless Steel Cocktail Shaker (H4-013604T)
- DEBCO Debco NW7136 Non Woven Golf Accessory Pouch - Black - 12 Pack (NW7136)
- TABLECRAFT Twelve-Piece Pourer Set, 1 1/2 oz. Measured Pour (2249A)
- WHITECAP TEAK Two Bottle Wine Holder (62620)
- ORCA Orca 260088 66 oz Hydra Powder Coated Bottle; Black (260088)
- ALLPOINTS Brushes Beer Cap Kleen Plug (113820)
- Coleman Barware and Beverage Service