Shop All Portable Coolers
This Product is Discontinued
Coleman
Beverage Cooler, 1/3 gal., Red (Discontinued)
Mfr # 5542B763G
Zoro # G4957391
This Product is Discontinued
Key Features
- Capacity 1/3 gal.
- Material Polyethylene
- With Wheels No
- Cooler Capacity 0.3 gal
- Primary Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coleman
- MFR # 5542B763G
- Zoro # G4957391
- UPC # 076501324914
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 8 7/8 in |
Exterior Dia. | 5-3/4 in |
Height | 9" |
Details
Capacity | 1/3 gal. |
Material | Polyethylene |
With Wheels | No |
Item | Beverage Cooler |
Cooler Capacity | 0.3 gal |
Primary Material | Plastic |
Insulation | Thermozone(TM) |
Cooler Design | Liquid Storage and Dispensing |
Cooler Body Type | Beverage Jug |
Features | Wide Mouth Twist on Cap, Flip Top Spout, Stain and Odor Resistant Liner, Resists Dents, Scratches, and Fading, Bail Handle |
Lid Color | White |
Body Color | Red |
Product Type | Beverage Jug |
Description
Beverage Jug, Beverage Jug, With Wheels No, 0.3 gal, Exterior Height 8 7/8 in, Exterior Dia. 5 3/4 in, Plastic, Body Color Red, Lid Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.