Shop All Air Mattresses
This Product is Discontinued
Coleman
Air Mattress, Queen, 78inLx58inWx9-1/2inH (Discontinued)
Mfr # 2000018365
Zoro # G0313805
This Product is Discontinued
Key Features
- Size Queen
- Series Quickbed(R)
- Weight Capacity 600 lb
- Includes Built-In 120V Pump, Zippered Carry Bag
- Length 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 2000018365
- Zoro # G0313805
- UPC # 076501115642
- Country of Origin China
- Category Air Mattresses
Dimensions
Size | Queen |
Length | 78 in |
Width | 58 in |
Height | 9 1/2 in |
Details
Item | Air Mattress |
Series | Quickbed(R) |
Weight Capacity | 600 lb |
Includes | Built-In 120V Pump, Zippered Carry Bag |
Material | Heavy Duty PVC |
Features | Built-In 4D Pump, Soft Plush Top, Double Lock(TM) Valve, Fits Standard Size Sheets |
Description
Air Mattress, Size Queen, Series Quickbed(r), Length 78 In., Width 58 In., Height 9-1/2 In., Material Heavy Duty PVC, Features Built-In 4D Pump, Soft Plush Top, Double Lock(TM) Valve, Fits Standard Size Sheets, Includes Built-In 120V Pump, Zippered Carry Bag
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.