Shop All Air Mattresses
This Product is Discontinued
Coleman
Air Mattress, Full, 73" L (Discontinued)
Mfr # 2162898
Zoro # G6042202
This Product is Discontinued
Key Features
- Size Full
- Series Quickbed(R)
- Weight Capacity 600 lb
- Length 73 in
- Width 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coleman
- MFR # 2162898
- Zoro # G6042202
- UPC # 076501140217
- Country of Origin China
- Category Air Mattresses
Dimensions
Size | Full |
Length | 73 in |
Width | 53 in |
Height | 8 in |
Details
Item | Air Mattress |
Series | Quickbed(R) |
Weight Capacity | 600 lb |
Features | Antimicrobial Sleep Surface Resists Odor, Mold, Mildew and Fungus From Forming On The Product, Textured Sides |
Material | Heavy Duty PVC |
Description
Air Mattress, Size Full, Series Quickbed(r), Length 73 In., Width 53 In., Height 8 In., Weight Capacity 600 lb., Material Heavy Duty PVC, Features Antimicrobial Sleep Surface Resists Odor, Mold, Mildew and Fungus From Forming On The Product, Includes Textured Sides
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.