Shop All Lanterns
Coleman
600 Lumens LED Lantern w/BatteryGuard - Green
Mfr # 2000032712
Zoro # G112308152
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
600 Lumens LED Lantern with BatteryGuard - Green The Coleman 600 Lumens LED Lantern with BatteryGuard stops battery drain so you'll have power when you need it most. Traditional battery-operated lanterns experience residual power drain as long as batteries are connected to the circuit, even when the device is turned off. With BatteryGuard, the batteries are automatically disengaged from the course when the lantern is switched off to extend their life by as much as 25%. This technology also reduces the chance of damaging corrosion so batteries can be stored in the device for years up to their inherent shelf life. Additional features include a single button to turn the lantern on and off, up to 30 hours runtime on high using 3D batteries sold separately, water resistance, impact resistance up to 2 meters on dirt, and lifetime LED bulbs that never need replacing. Whether from power outages to roadside emergencies, this BatteryGuard lantern with a 12-meter beam gives you Power When You Need It. Features: BatteryGuard technology stops battery drain to preserve battery life and reduce corrosion Allows batteries to be stored in the lantern for years up to their inherent shelf life 2 modes: high, and low; lasts up to 30 hours on high and uses 3D batteries sold separately Brightness: up to 600 lumens; beam distance: up to 12 meters IPX4 water-resistant design; impact-resistant up to 2 meters on dirt Lifetime LEDs never need replacing; 3-year limited warranty Specifications: Color: Green Weight lbs: 1.220 Max Run Time hours: 30 Lighting Water Rating: IPX4 Battery Type: Alkaline Fuel Type: Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- WESTINGHOUSE BULB WEST G16.5 25W 2PK (3753)
- ILC Replacement for GE General Electric G.E Ehf-q750/4cl replacement light bulb lamp (EHF-Q750/4CL GE GENERAL ELECTRIC G.E)
- JANDORF Socket Phenolic On/Off Push Through Lamp Socket (C60535)
- COLEMAN Rugged XL 700L LED Lantern (2000020936)
- COLEMAN Clr Lant Globe (2000026613)
- COLEMAN Classic LED Lantern - 500 Lumens - Red (2155764)
- COLEMAN NorthStar® Propane Lantern - 1500 Lumens - Green (2000038028)
- COLEMAN Mini LED Lantern w/BatteryGuard™ - 200 Lumens - Black (2000034936)
- COLEMAN Kerosene Lantern - Green (3000004258)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45876)
- Coleman Lanterns