Shop All Camping Gear
Coleman
1-Burner Propane 22000 BtuH Stove
Mfr # 2000020929
Zoro # G6494420
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Propane
- BtuH 22000
- Fuel Type Propane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coleman
- MFR # 2000020929
- Zoro # G6494420
- Country of Origin China
- Category Camping Gear
Details
Promotion Restriction | Not eligible for promotion |
Type | Propane |
Item | Stove |
BtuH | 22000 |
Fuel Type | Propane |
Description
Camp Propane Grill/Stove
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, XHT, 18", 15/16", NOTCH 18" x2.5" x0.1" (A-B1EM1883)
- KOHLER Kit Rocker Cover (66 096 11-S)
- POOPY POUCH 10 gal. Round Green Trash Can (PP-SD-01-2R400-WP)
- 4 THE BIRDS Bird Repellent Liquid, 1 gal, Jug (677)
- COLEMAN Coleman 5620B718G Polylite Water Carrier - 5 Gallon; Blue (172439)
- COLEMAN Pump Repair Kit For Stove Or Lantern (3000006400)
- COLEMAN River Rest Blue Camp Pad .6 in. H X 23 in. W X 73 in. L (2157468)
- COLEMAN 24-Piece Speckled Enamelware Cook Set - Red (2000016407)
- COLEMAN 12PK WTRProof FireStick (2000038189)
- COLEMAN 10-Cup Portable Propane Coffeemaker (2000020942)
- TRANGIA Trangia 327603 0.3 Liter Fuel Bottle; Green (327603)
- Coleman Camping Gear