Shop All Grills & Smokers
This Product is Discontinued
Coleman
1-Burner Propane 10000 BtuH Grill (Discontinued)
Mfr # 2000012520
Zoro # G9634344
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Propane
- Cooking Surface Dimensions 339 sq in
- Tank Capacity 16.4 oz.
- Overall Length 45 in
- Overall Depth 22 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coleman
- MFR # 2000012520
- Zoro # G9634344
- UPC # 076501234046
- Country of Origin China
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 339 sq in |
Overall Length | 45 in |
Overall Depth | 22 3/4 in |
Overall Height | 37 7/8 in |
Wheel Size | 6 1/4 in |
Details
Item | Grill |
Type | Propane |
Tank Capacity | 16.4 oz. |
Material | Porcelain Coated Steel |
BtuH | 10,000 BtuH |
Includes | (2) Independently Controlled Burners, (2) Steel Side Tables, Built-In Thermometer Instastart(TM) Matchless Ignition, Collapsible Grill Stand w/ Wheels, No-Spill Swivel Grease Cup |
Color | Red/Black |
Wheel Type | (2) PC Wheel/Tire |
Burners | 2 |
Number of Burners | 1 |
Fuel Type | Propane |
Product Type | Propane Grill |
Description
Propane Grill, Overall Height 37 7/8 in, Overall Depth 22 3/4 in, Overall Length 45 in, Tank Capacity 16.4 oz., Material Porcelain Coated Steel, Color Red/Black, Includes (2) Independently Controlled Burners, (2) Steel Side Tables, Built-In Thermometer Instastart(TM) Matchless Ignition, Collapsible Grill Stand w/ Wheels, No-Spill Swivel Grease Cup, Wheel Size 6 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.