Shop All Lab Ovens
Cole Parmer
Vacuum Oven
Mfr # 5241126
Zoro # G911363321
product price: $5,755.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$5,755.99
Free 30-Day Returns
Key Features
- Convection Type Vacuum
- Capacity 3 cu ft
- Wattage 550 W
- Overall Height 23 1/4 in
- Overall Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 5241126
- Zoro # G911363321
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 23 1/4 in |
Overall Width | 29 in |
Overall Depth | 24 in |
Manufacturers Warranty Length | 3 yr |
Interior Width | 17 3/4 in |
Interior Depth | 17 3/4 in |
Interior Height | 17 3/4 in |
Description
Vacuum Oven, Convection Type Vacuum, Overall Height 23 1/4 in, Overall Width 29 in, Overall Depth 24 in, Voltage 120V AC, Door Material Steel/Tempered Glass, Housing Material Steel, Number of Doors 1, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Specimen Jar, Screw-Cap, Glass, 2, PK24 (UNSPJR02)
- GLOBE SCIENTIFIC Serological Pipette, 5mL, PK250 (1880)
- HEATHROW SCIENTIFIC Sterile Weight Boat, Sq. Medium, Antistatic, PK200 (120710)
- CELLTREAT Centrifuge Tube, Assorted Color Cap - Bag, Sterile, 50mL (230421A)
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1315M)
- QUINCY LAB Analog Oven, 1000W (20AF)
- QUINCY LAB Forced Air Oven, 1600W (30AF)
- QUINCY LAB Analog Oven, 1.3 cu. ft. (20GC)
- QUINCY LAB Analog Oven, 0.7 cu. ft. (10GC)
- QUINCY LAB Analog Oven, 800W (10AF)
- MEMMERT Universal Oven, 18.9inHx22inWx15.7inD (UN 110)
- Cole Parmer Lab Heaters