Shop All Lab Ovens
Cole Parmer
Vacuum Oven
Mfr # 5241124
Zoro # G411363302
product price: $2,427.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,427.99
Free 30-Day Returns
Key Features
- Convection Type Vacuum
- Capacity 1.7 cu ft
- Wattage 550 W
- Overall Height 21 5/8 in
- Overall Width 28 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 5241124
- Zoro # G411363302
- Country of Origin China
- Category Lab Ovens
Dimensions
Overall Height | 21 5/8 in |
Overall Width | 28 3/4 in |
Overall Depth | 22 in |
Manufacturers Warranty Length | 3 yr |
Interior Depth | 14 1/2 in |
Interior Height | 13 1/2 in |
Interior Width | 16 1/4 in |
Description
Vacuum Oven, Convection Type Vacuum, Overall Height 21 5/8 in, Overall Width 28 3/4 in, Overall Depth 22 in, Voltage 120V AC, Door Material Steel/Tempered Glass, Housing Material Steel, Number of Doors 1, Number of Shelves 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND PRODUCTS Create-A-Clamp Set With 50 Fasteners (41600)
- ZORO SELECT Swivel Dipper, SS, 600mL, 18 In L (5390-1SL)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- QUINCY LAB Oven, Air Forced, Digital (20AFE)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- BEING SCIENTIFIC Drying Oven, 2,050 W, Forced Air (BOF-120T)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- MEMMERT Universal Oven, 15.7inHx15.7inWx13inD (UN 55)
- MEMMERT Oven, 2800W, Natural Gravity, 2 Shelves (UN 110, 230V)
- Cole Parmer Lab Ovens