Shop All Lab Equipment Parts
Cole Parmer
Tissue Grinder, PK100
Mfr # 4446823
Zoro # G211363427
product price: $163.99
/pk 100, $1.64/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Plastic
- Capacity 1.5 mL
- Pestle Material Plastic
- Product Type Pellet Mixer Microtube
- Pestle Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 4446823
- Zoro # G211363427
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Pestle Length | 3 in |
Details
Item | Pestle/Microtube |
Tube Material | Plastic |
Capacity | 1.5 mL |
Pestle Material | Plastic |
Product Type | Pellet Mixer Microtube |
Description
Pestle/Microtube, Capacity 1.5 mL, Tube Material Plastic, Pestle Material Plastic, Pestle Length 3 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Barnes Dropping Bottle, With Pipet And R (BOT030)
- WATERPUR WaterPur 10-CLW CAP ONLY Replacement Cap (10-CLW CAP ONLY)
- ENDECOTTS Test Sieve, 250 Microns, 3 In Dia, 60MeshSz (003SAW.250)
- TRICORBRAUN 45-400 White P/P Continuous Thread Closure, F217 Land Fine Ribbed Skirt, Smooth Top (007762)
- DIGI-SENSE Traceable 2-in-1 Waterproof Food HACCP T (98767-37)
- UNITED SCIENTIFIC Double Concave Lens, 38Mm Dia/ 150Mm Fl (LCC306)
- HEXARMOR Face Shield Window (17-27001)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Attest Rapid Readout Biological Indicator, for Steam Sterilization, 50/bx, 4 bx/cs (1292)
- LABCONCO Ventus Canopy Kit, For 4 Ft. Purifier Lo (3889201)
- BEL-ART Bel-Art GHS Labeled Methyl Ethyl Ketone Wash Bottle: 500ml, 4/PK (F12416-0012)
- WIRTHCO ENGINEERING WirthCo 32105 Double Capped Funnel - 1 Pint, Orange (32105)
- Cole Parmer Lab Equipment Parts