Shop All Bottles & Jars
Cole Parmer
Stainless Steel Stand for M-Vac Jr Bottle
Mfr # 248982
Zoro # G204968943
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cole Parmer
- MFR # 248982
- Zoro # G204968943
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 4 in |
Width | 4 in |
Length | 4 in |
Description
Stainless steel safety stand for M-Vac Jr. Aspirating System.
For use with 2 Liter vacuum bottle Stand onlyShipping Weight: 2 lbs
Research or further manufacturing use only, not for food or drug use.
For use with 2 Liter vacuum bottle Stand onlyShipping Weight: 2 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND T-CAL Turbidity Standard, 10 NTU 500 mL (48011250)
- NALGENE Bottle, 60 mm H, Natural, 34 mm Dia, PK72 (PLA-03168)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- BRANSON Ultrasonic Cleaner, MH, 5.5 gal (CPX-952-817R)
- COLE PARMER M-Vac Jr Vacuum Bottle, 2 L (248981)
- COLE PARMER Extra Cap with Barb Fittings for M-Vac Jr Bottle (248983)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 25mL, Min 2.5 mL-Max 25 mL (GBTD-R-25)
- UNITED SCIENTIFIC Coplin Staining Jar, Domed Cap, Pp, PK 12 (62101-PK/12)
- UNITED SCIENTIFIC Wash Bottle, Ldpe, 1000Ml, PK 6 (36604)
- TRICORBRAUN 4 Oz Pet Jar Clear, Round, 89-400, Low Profile (132918)
- GLOBE SCIENTIFIC Bottle, 180 mm H, Clear, PK10 (8121000)
- Cole Parmer Labware