Shop All Lab Freezer Boxes & Racks
Cole Parmer
Slide-Out Freezer Rack, 3", 4x3 Array
Mfr # 247482
Zoro # G904985424
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 24 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 247482
- Zoro # G904985424
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 7 in |
Width | 24 in |
Length | 12 in |
Description
Ideal freezer racks feature slide out trays that maximize storage space in upright freezers or refrigerators. Constructed of corrosion resistant stainless steel for rugged durability. Racks will accommodate all 5" square x 3" high cardboard or plastic boxes. Racks are available in several convenient sizes and capacities.
Fit upright freezers Accommodate standard 3'' high boxes All stainless steel constructionShipping Weight: 12 lbs
Shipping Dimensions: 24.00 x 7.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Fit upright freezers Accommodate standard 3'' high boxes All stainless steel constructionShipping Weight: 12 lbs
Shipping Dimensions: 24.00 x 7.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- SP BEL-ART Dipper, HDPE/PE, 1 Piece 6 ft. Handle, 1 (F36785-0016)
- LABCONCO Liquid Detergent, 1 Gallon (4522000)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- SP SCIENCEWARE Lead Weight (F18324-0000)
- GESSWEIN PSA Sanding Discs, 1-1/2", #120, PK100 (105-1512)
- GRAYLINE Soda Dispensr Steel Wht (40259)
- HEATHROW SCIENTIFIC Bin, 2 Slots, 2 Compartments, 14-1/2" H (HS23402)
- AK LAB ORGNZR WIPE HOLDER BLUE LARGE (50175BLUE)
- WYPO WYPO 326-SP-800-1 Wy Sp-800-1 Round Holder (326-SP-800-1)
- Cole Parmer Lab Freezer Boxes & Racks