Shop All Pipettes, Pipette Filters & Controllers
Cole Parmer
Serological Pipettes, Disposable, 1.0ml, Wrapped, 500/PK
Mfr # 248650
Zoro # G404971910
product price: $187.99
/pk 500, $0.38/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 248650
- Zoro # G404971910
- Country of Origin China
- Category Pipettes, Pipette Filters & Controllers
Description
Designed for accurate and rapid fluid dispensing; these polystyrene pipettes are sterile, pyrogen free and utilize a unique lint-freefilter plug to prevent overfilling. The filter plug eliminates lint fibers and ensures plug stays in place. The sharp, black, highly legible permanent graduations prevent ambiguity and precise reading and accurate dispensing to ±:2%. Reverse graduations show volume removed or remaining on all pipettes larger than 1mL. Generous negative graduations provide additional pipetting volume. Pipettes are made from transparent medical grade polystyrene sterilized by gamma irradiation. Each lot is tested for endotoxins (0.5 Eu/mL) (ISO T0993-11), cytotoxicity (ISO10993-5) and are non-hemolytic (ISO10993-4). Ideal for tissue culture applications. Pipettes are supplied individually wrapped in a fiber-free paper & plastic combination that is easy to open. The uniform mouth piece fits all major pipettors and have color coded TD rings for ease of identification. 1.1mL bacteriological pipettes meet the A.P.H.A. standards for the examination of dairy products. Calibrated TD with blow out. Meets ASTM E934. Dispenser box allows user to remove pipettes without opening top. Universal stacking design requires less laboratory space and each box is color coded for easy recognition.
Individually wrapped Sterile, standard tip Certified non-pyrogenicShipping Weight: 5.0001 lbs
Shipping Dimensions: 12.75 x 13.00 x 4.75
Research or further manufacturing use only, not for food or drug use.
Individually wrapped Sterile, standard tip Certified non-pyrogenicShipping Weight: 5.0001 lbs
Shipping Dimensions: 12.75 x 13.00 x 4.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Single Scale Graduated Cylinder 284580000, 1000ml Capacity, 10ml Graduation, Clear, 1/PK (284580000)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus Total Clear DPD4 Reagent (486670)
- COLE PARMER Omega Zen Pipettor, Blue (353000B)
- DLAB Pipette, Single, 100-1000uL, ABS (61TA31)
- GLOBE SCIENTIFIC Transfer Pipette, Large Aperture, 9.3ml, 500/pk, 500PK (147616)
- MCKESSON Transfer Pipette, 3 mL Draw Volume, 5000PK (559)
- GLOBE SCIENTIFIC Plastic Transfer Pipettes, 6.4ml, 15.5cm, 500/pk, 500PK (147609)
- GLOBE SCIENTIFIC Transfer Pipette, 3 ml Graduated, Non-Sterile, 7 ml, 500/pk, 500PK (147612)
- GLOBE SCIENTIFIC Plastic Transfer Pipette, Disposable, 23ml, 30cm, Sterile, Ind Wrap, 100/pk, 100PK (147606-1S)
- Cole Parmer Pipettes & Pipettors