Shop All Lab Scoops, Scrapers, & Spatulas
Cole Parmer
Sampling Tool, 24 3/8inL, 3.38 fl oz, PK20
Mfr # 0628619
Zoro # G610081007
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Color White
- Features Manufactured, Assembled, and Packed in a Class 100,000 Cleanroom to Ensure Cleanliness
- Sterile/Non-Sterile Sterile
- Sterilization Method Gamma Irradiation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cole Parmer
- MFR # 0628619
- Zoro # G610081007
- Country of Origin United Kingdom
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length - Imperial | 24 3/8 in |
Handle Diameter - Imperial | 1/4 in |
Details
Item | Powder Sampling Tool |
Material | HDPE |
Color | White |
Features | Manufactured, Assembled, and Packed in a Class 100,000 Cleanroom to Ensure Cleanliness |
Sterile/Non-Sterile | Sterile |
Sterilization Method | Gamma Irradiation |
Capacity - Metric | 100 mL |
Autoclavable | Yes |
Capacity - Imperial | 3.38 fl oz |
Product Type | Powder Sampler |
Standards | EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1520 |
Description
Powder Sampling Tool, Capacity - Imperial 3.38 fl oz, Handle Diameter - Imperial 1/4 in, Overall Length - Imperial 24 3/8 in, Overall Width - Imperial Not Applicable, Blade Length - Imperial Not Applicable, Blade Width - Imperial Not Applicable, Product Type Powder Sampler, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable Yes, Standards EC Regulations 1935/2004, EU Regulations 10/2011, FDA CFR 177.1520, Capacity - Metric 100 mL, Sterilization Method Gamma Irradiation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- SCOTCH Tan Freezer Tape 1 pk (178)
- DIGI-SENSE Traceable Pen-Style Digital Thermom, Key (90205-10)
- LOVIBOND Legionella Industrial Test Kit (56B006101)
- A2Z SCILAB Vinyl Handle Micro Lab Scoop Half Rounded Spoon Spatula 6" (A2Z-ZR118)
- A2Z SCILAB 6 Pcs Double Ended Lab Spatula Set, Stainless Steel 9 Long (A2Z-ZR-KIT-137)
- COLE-PARMER ESSENTIALS Sampling Scoop, Sterile, PS, 2 oz 60 mL, 100PK (0626001)
- AMERICAN METALCRAFT 10 in High Heat Rubber Spatula (PHBS10)
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- ZORO SELECT Micro Spatula, Tapered, PK2 (H36704-0000)
- A2Z SCILAB Double Ended Lab Spatula, Square & Round Angled End 8" (A2Z-ZR102)
- Cole Parmer Lab Scoops, Scrapers, & Spatulas