Shop All Lab Shakers
Cole Parmer
Rotating Shaker
Mfr # 5190129
Zoro # G411249149
product price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temperature - Maximum 40 Degrees C
- Features 3 Year Warranty, Fully Adjustable Mixing Angle Optimizes Mixing for Any Sample, Integrated Drip Tray Prevents Workspace Spills, Variety of Tube Holder Discs Allows Customization
- Overall Depth 12 1/4 in
- Frequency 60 Hz
- Standards CE, UK CA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 5190129
- Zoro # G411249149
- Country of Origin China
- Category Lab Shakers
Dimensions
Overall Depth | 12 1/4 in |
Overall Height | 11 3/8 in |
Overall Width | 8 7/8 in |
Details
Item | Rotating Shaker |
Operating Temperature - Maximum | 40 Degrees C |
Features | 3 Year Warranty, Fully Adjustable Mixing Angle Optimizes Mixing for Any Sample, Integrated Drip Tray Prevents Workspace Spills, Variety of Tube Holder Discs Allows Customization |
Frequency | 60 Hz |
Standards | CE, UK CA |
Speed - Maximum | 40 RPM |
Plug Style | Standard |
Hazardous Location | No |
Speed - Minimum | 2 RPM |
Number of Platforms | 1 |
Operating Temperature - Minimum | 4 Degrees C |
Product Type | Lab Rotators |
Weight | 5.2 kg |
Includes | Adjustable Mixing Angle, Drip Tray |
Movement Type | Rotator |
Description
Rotating Shaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- WHIRL-PAK Sampling Bag, Write-On, 13 oz., PK500 (B01490)
- GENIE Biosystems Digital Vortex-Genie 2 Mixer (SI-A536)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- GLAS-COL Bottle Rotator (099A RD9912)
- Cole Parmer Lab Mixing & Blending