Shop All Lab Shakers
Cole Parmer
Rotating Shaker
Mfr # 5190127
Zoro # G611249147
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Operating Temperature - Minimum 4 Degrees C
- Overall Depth 12 1/4 in
- Overall Width 22 1/2 in
- Speed - Maximum 20 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 5190127
- Zoro # G611249147
- Country of Origin China
- Category Lab Shakers
Dimensions
Overall Depth | 12 1/4 in |
Overall Width | 22 1/2 in |
Overall Height | 11 3/8 in |
Details
Item | Rotating Shaker |
Hazardous Location | No |
Operating Temperature - Minimum | 4 Degrees C |
Speed - Maximum | 20 RPM |
Plug Style | Standard |
Product Type | Lab Rotators |
Standards | CE, UK CA |
Weight | 5.2 kg |
Operating Temperature - Maximum | 40 Degrees C |
Movement Type | Rotator |
Number of Platforms | 1 |
Includes | Adjustable Mixing Angle, Drip Tray |
Speed - Minimum | 2 RPM |
Features | 3 Year Warranty, Fully Adjustable Mixing Angle Optimizes Mixing for Any Sample, Integrated Drip Tray Prevents Workspace Spills, Variety of Tube Holder Discs Allows Customization |
Frequency | 60 Hz |
Description
Rotating Shaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 1 L (BU5007-Q)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- Cole Parmer Lab Shakers