Shop All Lab Shakers
Cole Parmer
Roller Shaker
Mfr # 5190125
Zoro # G111249067
product price: $2,005.99
/ea
Free Shipping & Returns
$2,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Platforms 9
- Product Type Lab Rollers
- Hazardous Location No
- Load Capacity 6.6 lb
- Includes Side Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 5190125
- Zoro # G111249067
- Country of Origin China
- Category Lab Shakers
Dimensions
Overall Height | 4 1/2 in |
Overall Depth | 24 in |
Overall Width | 15 in |
Details
Item | Roller Shaker |
Number of Platforms | 9 |
Product Type | Lab Rollers |
Hazardous Location | No |
Load Capacity | 6.6 lb |
Includes | Side Panels |
Speed - Maximum | 60 RPM |
Movement Type | Rolling |
Standards | CE, UK CA |
Operating Temperature - Maximum | 40 Degrees C |
Speed - Minimum | 5 RPM |
Plug Style | Standard |
Description
Roller Shaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TP-144A)
- GLOBE SCIENTIFIC Flange Cap, Yellow, Polyethylene, PK1000 (118127Y)
- YSI Reagent Tablet, PK50 (YPM188)
- ZORO SELECT Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK12 (WGL125)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- Cole Parmer Lab Mixing & Blending