Shop All Centrifuge Tubes
Cole Parmer
Prep Tube, Conical, Non-Sterile, Natural, 5ml, 200/PK
Mfr # 163235
Zoro # G204971738
product price: $107.99
/pk 200, $0.54/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.75 in
- Width 11.5 in
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 163235
- Zoro # G204971738
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Overall Length | 3.75 in |
Width | 11.5 in |
Height | 15 in |
Description
Ideal alternative to using larger conical tubes when working with volumes less than 5 ml. This smaller tube allows only the tip to be exposed to the sample being withdrawn and eliminates inserting the pipettor barrel inside tube. Made from high quality polypropylene that can be autoclaved, boiled and stored at -80°C. Tubes withstand centifugation to 14,000 rpm and fit rotors that accommodates 15 ml tubes. Feature molded graduations and a frosted writing surface on the cap. Optional cardboard storage box available. Non-SterileGraduatedConical
Diameter: 14.6 mmShipping Weight: 1.25 lbs
Shipping Dimensions: 11.50 x 15.00 x 3.75
Research or further manufacturing use only, not for food or drug use.
Diameter: 14.6 mmShipping Weight: 1.25 lbs
Shipping Dimensions: 11.50 x 15.00 x 3.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- BEL-ART Bel-Art Single Scale Graduated Cylinder 284580000, 1000ml Capacity, 10ml Graduation, Clear, 1/PK (284580000)
- OHAUS Conductivity Standard, Plastic (30100444)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Pp, Pg, PK1000 (6292)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6285)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- ZYMO RESEARCH Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK (ZC1006-50-G)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Ps, Mg, PK1000 (6260)
- Cole Parmer Labware