Shop All Centrifuge Tubes
Cole Parmer
Prep Tube, 5ml, Non-Sterile, Red, 200/PK
Mfr # 163235R
Zoro # G804971756
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.75 in
- Height 15 in
- Width 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cole Parmer
- MFR # 163235R
- Zoro # G804971756
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Overall Length | 3.75 in |
Height | 15 in |
Width | 11.5 in |
Description
Ideal alternative to using larger conical tubes when working with volumes less than 5 ml. This smaller tube allows only the tip to be exposed to the sample being withdrawn and eliminates inserting the pipettor barrel inside tube. Made from high quality polypropylene that can be autoclaved, boiled and stored at -80°C. Tubes withstand centifugation to 14,000 rpm and fit rotors that accommodates 15 ml tubes. Feature molded graduations and a frosted writing surface on the cap. Optional cardboard storage box available.Non-Sterile Graduated Conical
Diameter: 14.6 mmShipping Weight: 1 lbs
Shipping Dimensions: 11.50 x 15.00 x 3.75
Research or further manufacturing use only, not for food or drug use.
Diameter: 14.6 mmShipping Weight: 1 lbs
Shipping Dimensions: 11.50 x 15.00 x 3.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear, PK 2 (GOJ191102CT)
- UNITED SCIENTIFIC Glass Plates, 4" X 4", PK 12 (GLP4X4-PK/12)
- BREWER Jumper Saddle Stool, UltraLeather Dove Gray, High (135JSG-H)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- HEATHROW SCIENTIFIC Mini Light Box, Battery Operated, Gray (120661)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- DWK LIFE SCIENCES Heavy Duty Round Bottom Centrifuge Tubes (45212-35)
- PERFEX Funnel Tube Lab Brush, PK 12 (3624)
- Cole Parmer Centrifuge Tubes