Shop All Cryogenic Equipment
Cole Parmer
PCR Tube Mini-Freezer Box, 5/PK
Mfr # 181057
Zoro # G704968092
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Length 2 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 181057
- Zoro # G704968092
- Country of Origin China
- Category Cryogenic Equipment
Dimensions
Overall Height | 4 in |
Overall Length | 2 in |
Overall Width | 4 in |
Description
New Mini-Freezer box with insert designed exclusively for PCR tubes including 8 strip formats and individual tubes. Each box will accommodate up to 64 x 0.2ml tubes in an 8 x 8 array. Box features a one inch shallow depth to provide easy access to tubes. Outer box dimensions are 3" x 3" x 1" high and can be double stacked for storing in a standard freezer rack.
Shipping Weight: 2 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mortar and Pestle, 125 ml (PPM075)
- HEATHROW SCIENTIFIC Spatulas, Sterile, Pyrogen Free, PK100 (120625)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- COLE PARMER PCR Tube Freezer Box, with Divider Insert, 5/CS, 5PK (181050)
- HEATHROW SCIENTIFIC Cryogenic Vial Cane, Al, 11.42" H, PK12 (HS23205)
- RPI Cardboard Micro-Tube Storage Box Set w/ Partition, 81 Tube (181032)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- HAROLD IMPORT CO Funnel Canning Ssteel (41194)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Red, PK12 (HS2860CR)
- Cole Parmer Lab Cooling Equipment