Shop All Lab Equipment Parts
Cole Parmer
Oven Shelf
Mfr # 5241150
Zoro # G611363317
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Product Type Oven Shelf
- Compatible Product Type 50 L Botanical Vacuum Oven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 5241150
- Zoro # G611363317
- Country of Origin China
- Category Lab Equipment Parts
Details
Material | Stainless Steel |
Item | Oven Shelf |
Product Type | Oven Shelf |
Compatible Product Type | 50 L Botanical Vacuum Oven |
Description
Oven Shelf, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI CAS # 1310-65-2 (L0225-100G)
- EXTECH Chlorine Standard, 1PPM (CL207)
- NALGENE Carboy, 9 L, 343 mm H, Not Applicable (2211-0020)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR180)
- DIGI-SENSE Coiled Extension Cable, Type K, Male to (93785-02)
- DIGI-SENSE Barometric/Temp/Humidity Data Logger w/W (18000-33)
- OHAUS Gland M16 D52 (OH-30379716)
- BEL-ART Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK (F19559)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1-UVT)
- DIGI-SENSE Traceable Remote-Monitoring Thermocouple (86460-05)
- Cole Parmer Lab Equipment Parts