Shop All Soil Testers
Cole Parmer
Orp Meter Replacement Electrode
Mfr # WD-35650-09
Zoro # G902697459
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Dia. (In.) 0.15
- Width 3
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # WD-35650-09
- Zoro # G902697459
- Country of Origin Singapore
- Category Soil Testers
Dimensions
Height | 2 |
Dia. (In.) | 0.15 |
Width | 3 |
Length | 3 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with 0.55X Adapter for Nikon Microscopes (MU1803-NI05)
- UNITED SCIENTIFIC Plastic Spatulas, 8", PK 12 (81302)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- LAMOTTE Soil Test Kit Professional (5010-01)
- DICKEY-JOHN DICKEY-JOHN Soil Compaction Tester (155850003AS1)
- PCE INSTRUMENTS Soil pH Meter, 0.00 to 14.00pH Measuring Range (PCE-PH20S)
- MOSSER LEE Soil Master Analog pH Meter (ML1240)
- SPOTON SpotOn Digital Soil Compaction Meter (29360)
- BOND MANUFACTURING Analog Soil Meter (9629)
- LAMOTTE Soil pH Test Kit, pH Range 4.0 to 8.0 (5024)
- Cole Parmer Soil Testers