Shop All Centrifuge Tubes
Cole Parmer
Microcentrifuge Tube, PK100
Mfr # 4446821
Zoro # G711363392
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.5 mL
- Product Type Pellet Mixer Microtube
- Pestle Material Plastic
- Tube Material Plastic
- Pestle Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cole Parmer
- MFR # 4446821
- Zoro # G711363392
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Pestle Length | 3 in |
Details
Item | Microcentrifuge Tube |
Capacity | 1.5 mL |
Product Type | Pellet Mixer Microtube |
Pestle Material | Plastic |
Tube Material | Plastic |
Description
Microcentrifuge Tube, Capacity 1.5 mL, Tube Material Plastic, Pestle Material Plastic, Pestle Length 3 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, 0.940/1.010 (6602-6)
- ZORO SELECT Carboy Light Weight 2.5 Gal HDPE (405614)
- UVIEW UVIEW UVU560000 Combustion Leak Tester (UVU560000)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- FISHER SCIENTIFIC 00 Disposable Centrifuge Tube 50Ml Centrifuge Parts And Accessory, 500PK (05-539-7)
- BENCHMARK SCIENTIFIC Tube Adapter, For Use with Centrifugues (C3100-ADP)
- LABCON NORTH AMERICA Transport Tubes, Sterile, 50ml, 25/Bag, 500/PK (163262LC)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- Cole Parmer Lab Tubes