Shop All Lab Freezer Boxes & Racks
Cole Parmer
Freezer Storage Rack
Mfr # 0440321
Zoro # G211363397
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Slide Out Drawers
- Overall Length 15 5/8 in
- Overall Width 8 5/8 in
- Product Type Upright Freezer Drawer Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0440321
- Zoro # G211363397
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Overall Length | 15 5/8 in |
Overall Width | 8 5/8 in |
Details
Item | Upright Freezer Drawer Rack |
Material | Stainless Steel |
Includes | Slide Out Drawers |
Product Type | Upright Freezer Drawer Rack |
Description
Freezer Storage Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Polish Applicator Bottle W/ Yorker Spout (PAB-02)
- EXTECH ORP Elctrd, Use W/PH100, PH110, RE300, CI200 (RE305)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDC3)
- CELLTREAT CELLTREAT® 96 Well Non-treated Plate, Round Bottom with Lid, Individual, Sterile (229590)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- AK ORGNZR BLOOD UNIT SGL 4 IN HX4, PK6 (50105)
- WYPO WYPO 326-SP-800-1 Wy Sp-800-1 Round Holder (326-SP-800-1)
- AK FUME HOOD SHELF 4 FT (50216)
- STANLEY TOOL BOX ORGNZR 22COMPART (STST14114)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- QUINCY LAB Wire Shelf, Model 30 Ovens (101-3000)
- Cole Parmer Lab Freezer Boxes & Racks