Shop All Lab Freezer Boxes & Racks
Cole Parmer
Freezer Storage Rack
Mfr # 0440319
Zoro # G511363370
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 8 5/8 in
- Includes Slide Out Drawers
- Overall Length 21 3/4 in
- Product Type Upright Freezer Drawer Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0440319
- Zoro # G511363370
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Overall Width | 8 5/8 in |
Overall Length | 21 3/4 in |
Details
Item | Upright Freezer Drawer Rack |
Material | Stainless Steel |
Includes | Slide Out Drawers |
Product Type | Upright Freezer Drawer Rack |
Description
Freezer Storage Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Vial Racks, Pp 17 Mm, PK 5 (65101)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 50mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230050)
- DYNALON Connector, PP, White, PK100 (227255)
- HEATHROW SCIENTIFIC RPL INSERTS 16MM TUBE, PK4 (HS2201B)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- RUBBERMAID Seal'N Saver Bottle 1Gal (1776502)
- HEATHROW SCIENTIFIC Bin, 2 Slots, 2 Compartments, 4-13/64" H (HS23452)
- GLOBE SCIENTIFIC Freeze Box, 81 Place, Cardboard, PK96 (3091)
- AK Organizer, Benchtop, 12x6x13In (50006)
- KLEIN TOOLS Plastic Handle Set for 63711 (2017 Edition) Cable Cutter (13132)
- HEATHROW SCIENTIFIC Bin, 3 Slots, 3 Compartments, 8-5/16" H (HS23403)
- Cole Parmer Lab Freezer Boxes & Racks