Shop All Lab Freezer Boxes & Racks
Cole Parmer
Freezer Storage Rack
Mfr # 0440316
Zoro # G511363417
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 8 5/8 in
- Includes Slide Out Drawers
- Overall Width 8 5/8 in
- Product Type Upright Freezer Drawer Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0440316
- Zoro # G511363417
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Overall Length | 8 5/8 in |
Overall Width | 8 5/8 in |
Details
Item | Upright Freezer Drawer Rack |
Material | Stainless Steel |
Includes | Slide Out Drawers |
Product Type | Upright Freezer Drawer Rack |
Description
Freezer Storage Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Paper Midget Dispenser Kit, pH 0-14 (3VDZ4)
- BRANSON Mesh Basket, For Use With 1-1/2 Gal Unit (100-916-335.)
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. (7572-90)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- SPECTRUM Sterile Luer Lock To Oral Slip Con, PK10 (553-10699)
- CUSTOM BIOGENIC Freezer Rack, Adjustable, for 2 or 3" Boxes (247587)
- FREEZ PAK Freez Pak 8.5 Ounce (4937)
- GLOBE SCIENTIFIC Drying Rack, 72 Place, Hips (600213)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- Cole Parmer Lab Freezer Boxes & Racks