Shop All Lab Freezer Boxes & Racks
Cole Parmer
Freezer Storage Rack
Mfr # 0440245
Zoro # G811363445
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 18 1/2 in
- Includes Handles
- Overall Width 5 3/4 in
- Product Type Upright Freezer Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0440245
- Zoro # G811363445
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Overall Length | 18 1/2 in |
Overall Width | 5 3/4 in |
Details
Item | Upright Freezer Rack |
Material | Stainless Steel |
Includes | Handles |
Product Type | Upright Freezer Rack |
Description
Freezer Storage Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- WHIRL-PAK Sampling Bag, Clear, 4 oz., 7.3" L, PK500 (B00679)
- PERKIN ELMER In-line solvent filter system (09903606)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- WESTERN CASE Plastic Protective Storage Cases with Pinch Tear Foam, 10"x7-1/2"x2-3/4", Black (FC50021-1000750275RN)
- GESSWEIN PSA Sanding Discs, 1-1/2", #120, PK100 (105-1512)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Purple, 5/PK (249422P)
- SP SCIENCEWARE LABORATORY BASKET 3.5X6X14 COATED STEEL (H16765-0000)
- SP SCIENCEWARE Tray, Instrument Sterilizing And Storage (F16200-0011)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- Cole Parmer Lab Freezer Boxes & Racks