Shop All Lab Freezer Boxes & Racks
Cole Parmer
Freezer Storage Rack
Mfr # 0440243
Zoro # G011363436
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 5 3/4 in
- Includes Handles
- Overall Length 11 1/8 in
- Product Type Upright Freezer Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cole Parmer
- MFR # 0440243
- Zoro # G011363436
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Overall Width | 5 3/4 in |
Overall Length | 11 1/8 in |
Details
Item | Upright Freezer Rack |
Material | Stainless Steel |
Includes | Handles |
Product Type | Upright Freezer Rack |
Description
Freezer Storage Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/4", S/S, 12 In, Full Ht (1/4"SS12F)
- A2Z SCILAB PVC Handle Lab Spatula, 4" Blade, 0.62" Blade Width, 8" Total Length (A2Z-ZR139)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- UNITED SCIENTIFIC Beaker Mug, Low Form, 400Ml (BGMG400)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- VESTIL Aluminum Storage Cases, 3PK (CASE-A)
- ALPET Antimicrobial Solution (SSPA130)
- HEATHROW SCIENTIFIC STGE BIN WRKSTA CL (HS234523)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- HEATHROW SCIENTIFIC Disposal Box, 1 Slots, 8-7/64" H (HS234634)
- HEATHROW SCIENTIFIC Tube Storage Box, Assorted, 81-Well, PK5 (HS120040)
- Cole Parmer Lab Freezer Boxes & Racks